This item is Discontinued.

Gates 1 Groove Light Duty Sheave 9-3/4 in OD BK100.15/16

1 Groove Light Duty Sheave 9-3/4 in OD (Discontinued)

  • Mfr # BK100.15/16
  • Zoro # G8075754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK100.15/16
Zoro #
G8075754
UPC #
72053196887
Country of Origin
China

Dimensions

Pulley Outside Dia.
9-3/4 in
Pulley Bore Dia.
15/16 in
4L or A Belt Pitch Dia.
9 in
5L or B Belt Pitch Dia.
9.4 in

Details

Number of Grooves
1
For V-Belt Section
4L, 5L
Construction
Web and Spoke
Item
Light Duty Sheave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.