This item is Discontinued.

Gates 1054 mm Outside Length, 48 mm Top Width, 20 Ribs 410J20

1054 mm Outside Length, 48 mm Top Width, 20 Ribs (Discontinued)

  • Mfr # 410J20
  • Zoro # G7837340
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
410J20
Zoro #
G7837340
UPC #
72053517781
Country of Origin
Mexico

Dimensions

Top Width
48 mm
Outside Length
1054 mm
Thickness
3 mm

Details

Item
Belt
V-Belt Section
PJ
Number of Ribs
20
Groove Angle
42 Degrees
Material
Polychloroprene
Construction
Multi Ribbed Belt
Temp. Range
-34 to 82°F
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.