This item is Discontinued.

Gates 1/2 in to 2-5/8 in Quick Detachable Bushed Bore 2 Groove V-Belt Pulley 7.5 in OD QD2/5V7.50

1/2 in to 2-5/8 in Quick Detachable Bushed Bore 2 Groove V-Belt Pulley 7.5 in OD (Discontinued)

  • Mfr # QD2/5V7.50
  • Zoro # G3134555
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QD2/5V7.50
Zoro #
G3134555
UPC #
072053099386
Country of Origin
Multiple

Dimensions

Fits Shaft Dia.
1/2 in to 2-5/8 in
Pulley Outside Dia.
7.5 in
5V or 5VX Belt Pitch Dia.
7.40 in
Pitch Diameter for V-Belt Section
5V: 7.5 in
For Bushing Size
SK
Minimum Bore Diameter
1/2 in
Maximum Bore Diameter
2 5/8 in
Pitch Diameter
7.5 in (5V)
5VX Pitch Diameter
7.5 in
Outside Diameter
7.5 in
For Belt Trade Size
5V, 5VX
5V Pitch Diameter
7.5 in
Overall Width
1 15/16 in
Length through Bore
1 7/8 in
Face Width
1.688 in

Details

Number of Grooves
2
For V-Belt Section
5V, 5VX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
SK
Pulley Bore Type
Quick Detachable Bushed Bore
Construction
Solid
Industry Number
QD2/5V7.50
Item
V-Belt Pulley
Set Screw Included
Yes
For Belt Section (broad, with similar types)
5V or 5VX
For Bushing Type
Quick Detachable
For V-Belt Type
Banded, Cogged, Wedge
Number of Steps
2
For Belt Family
Cogged Wedge, Wedge
Material
Cast Iron
Standards
RMA and MPTA
Bore Type
Bushed
Pulley Construction
Plain
Material Fabrication
Cast
Pulley Industry Number
5V750

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 7.5 in, 5VX Pitch Diameter 7.5 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.