Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12/BX46 Tri-Power PowerBand Belts

  • Mfr # 909812046

  • Zoro # G421905745


product price: $991.99
/ea
Free Shipping & Returns

Key Features

Material
Notched
Outside Length
48.66 in
V-Belt Section
BX
Reinforcing Cord Material
Polyester
Top Width
8.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
909812046
Zoro #
G421905745
UPC #
072053505078
Country of Origin
United States

Dimensions

Outside Length
48.66 in
Top Width
8.91 in
Thickness
0.47 in

Details

Material
Notched
V-Belt Section
BX
Reinforcing Cord Material
Polyester
Number of Ribs
12

Description

Built for superior performance on heavy duty classical cross-section drives. The raw edge, Ethylene Elastomer construction and special notch design makes the Tri-Power belt especially suited for small diameter pulleys and back side idler drives.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.