
1/2X100 FOOD PVC 30 5/8 OD
Mfr # 77441521
Zoro # G521903610
product price: $1.79
/eaSold in multiples of 100 for $179.00
Key Features
Outside Dia.
0.63 in
Color
Clear
Inside Dia.
0.5 in
Max. Temp. (F)
+65° F
Tube Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77441521
Zoro #
G521903610
UPC #
770075697329
Country of Origin
United States
Dimensions
Outside Dia.
0.63 in
Inside Dia.
0.5 in
Details
Color
Clear
Max. Temp. (F)
+65° F
Tube Color
Clear
Tube Material
PVC - Type G
Min. Temp. (F)
-31° F
Description
RECOMMENDED FOR: This hose has good oil-resistance, excellent resistance to acids, alkalis, and many solvents except esters, ketones and aromatic hydrocarbons. Formulated to meet applicable FDA criteria.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.