
1/2X50-299 AIR DIVING UMB 1000
Mfr # 33330038
Zoro # G921903807
product price: $8.49
/eaSold in multiples of 299 for $2,538.51
Key Features
Working Pressure (PSI)
1000 psi
Pneumatic Hose Color
Black
Outside Dia.
0.94 in
Max Temp
+49° F
Cover Material
Chloroprene - Type A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33330038
Zoro #
G921903807
UPC #
072053215250
Country of Origin
United States
Dimensions
Outside Dia.
0.94 in
Bend Radius (In.)
5 in
Details
Working Pressure (PSI)
1000 psi
Pneumatic Hose Color
Black
Max Temp
+49° F
Cover Material
Chloroprene - Type A
Pneumatic Hose Inside Dia
0.5 in
Tube Material
Nitrile - Type C
Description
RECOMMENDED FOR: Handling mixtures of oxygen, helium, and nitrogen gases customarily used in diving applications as air breathing hose. For surface supplied air systems involved in recreational, salvage, oil rig service and control lines.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.