Zoro Homepage

1/2X50 BULK SAND BLAST 150D

  • Mfr # 41290085

  • Zoro # G121904581


product price: $19.15
/ea
Sold in multiples of 50 for $957.50

Key Features

Max. Working Pressure (PSI)
150 psi
Hose Color
Black
Hose Outside Dia.
1.23 in
Bend Radius
5 in
Vacuum Rating
25 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41290085
Zoro #
G121904581
UPC #
072053379877
Country of Origin
Mexico

Dimensions

Hose Outside Dia.
1.23 in
Bend Radius
5 in
Hose Inside Dia.
0.5 in

Details

Max. Working Pressure (PSI)
150 psi
Hose Color
Black
Vacuum Rating
25 in Hg
Tube Material
Natural Rubber - Type D3
Temp. Range
-40° F to +66° F
Hose Cover Material
SBR - Type D
Color
Black

Description

RECOMMENDED FOR: Sand, shot-blasting work and wherever abrasive materials are carried at high velocity.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.