Shop WRIGHTMASTER
See all product information
Create Account
3/4 inch x 100 feet Tubing and Aluminum Outlet Blocks, High Quality PEX-AL-PEX Tubing, Compressed A
- Mfr # ZR-220518
- Zoro # G721718717
original price: $254.49 , new price: $216.74 , 14 percent off
new price:
$
216.74
/ea
Free Shipping & Returns
Key Features
Hose Length (Ft.)
1 ft
Fitting Size (In.)
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-220518
- Zoro #
- G721718717
- UPC #
- 694629852302
- Country of Origin
- China
- Item
- Compressor Accessories
Dimensions
- Hose Length (Ft.)
- 1 ft
- Fitting Size (In.)
- 0.75 in
Description
3/4 inch x 100 feet Tubing and Aluminum Outlet Blocks, High Quality PEX-AL-PEX Tubing, Compressed Air Piping System. Upgrade your air or water delivery system with this high-performance PEX-AL-PEX Tubing Kit, engineered for durability, efficiency, and versatility across a wide range of demanding applications.Crafted with a robust aluminum core sandwiched between inner and outer layers of high-density polyethylene, this precision-engineered tubing combines exceptional flexibility, chemical resistance, and long-term structural integrity. Its three-layer composite design makes it a perfect solution for everything from radiant heating systems to compressed air lines and water supply networks.This system is rated for an operating pressure of 200 PSI at 73°F, and 160 PSI at 140°F, delivering consistent performance within a broad range of environmental conditions. The continuous 100-foot length, with a 3/4-inch inner diameter and 1-inch outer diameter, minimizes the need for joints-reducing the risk of leaks and ensuring a smoother, more reliable installation.Installation is quick and hassle-free, even for non-professionals. The tubing is hand-bendable for seamless routing and comes with a comprehensive accessory kit that includes fittings, clips, and essential tools-everything you need to set up an efficient, secure system without additional purchases.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.