Zoro Homepage

1/2X50 PLANT+ STEAM250 WRP RED

  • Mfr # 36021052

  • Zoro # G421903826


product price: $14.75
/ea
Sold in multiples of 50 for $737.50

Key Features

Temp. Range
-40° F to +232° F
Hose Color
Black
Hose Inside Dia.
0.5 in
Tube Material
EPDM - Type P2
Hose Outside Dia.
1.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36021052
Zoro #
G421903826
UPC #
072053216158
Country of Origin
United States

Dimensions

Hose Inside Dia.
0.5 in
Hose Outside Dia.
1.02 in
Bend Radius
7 in

Details

Temp. Range
-40° F to +232° F
Hose Color
Black
Tube Material
EPDM - Type P2
Max. Working Pressure (PSI)
250 psi
Hose Cover Material
Specially compounded elastomer - Type B1
Vacuum Rating
25 in Hg
Color
Red

Description

RECOMMENDED FOR: All types of steam - saturated and superheated - up to 250 PSI and +450 DegF (+232 DegC). Special compound cover for use in refineries and processing plants.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.