Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2XRL 1000 CLEAN PW4000 BLACK

  • Mfr # 46579351

  • Zoro # G521904501


product price: $6.79
/ea
Sold in multiples of 1000 for $6,790.00

Key Features

Hose Color
Black
Min. Bend Radius
3.5 in
Working Pressure (PSI)
4000 psi
Vacuum Rating
30 in Hg
Temp. Range
-40° F to +121° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46579351
Zoro #
G521904501
UPC #
770075725855
Country of Origin
Mexico

Dimensions

Min. Bend Radius
3.5 in
Hose Inside Dia.
0.5 in
Hose Outside Dia.
0.8 in

Details

Hose Color
Black
Working Pressure (PSI)
4000 psi
Vacuum Rating
30 in Hg
Temp. Range
-40° F to +121° F
Color
Black
Tube Material
Nitrile - Type C
Cover Material
Modified Nitrile - Type C2

Description

RECOMMENDED FOR: Hot and cold water high-pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy-duty service is required. Specially compounded cover to handle harsh environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.