
1/2XRL PLANT+ STEAM 250 WRAP
Mfr # 36021062
Zoro # G521904211
product price: $14.75
/eaSold in multiples of 250 for $3,687.50
Key Features
Temp. Range
-40° F to +232° F
Tube Material
EPDM - Type P2
Hose Color
Black
Hose Inside Dia.
0.5 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36021062
Zoro #
G521904211
UPC #
072053216165
Country of Origin
United States
Dimensions
Hose Inside Dia.
0.5 in
Bend Radius
7 in
Hose Outside Dia.
1.02 in
Details
Temp. Range
-40° F to +232° F
Tube Material
EPDM - Type P2
Hose Color
Black
Color
Red
Vacuum Rating
25 in Hg
Max. Working Pressure (PSI)
250 psi
Hose Cover Material
Specially compounded elastomer - Type B1
Description
RECOMMENDED FOR: All types of steam - saturated and superheated - up to 250 PSI and +450 DegF (+232 DegC). Special compound cover for use in refineries and processing plants.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.