Gates

1499 mm Outside Length, 55 mm Top Width, 3 Ribs


product price: $78.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • V-Belt Section B
  • Number of Ribs 3
  • Top Width 55 mm
  • Groove Angle 40 Degrees
  • Outside Length 1499 mm
See all product information

Product Information

  • Brand Gates
  • MFR # 3/B56
  • Zoro # G7855525
  • UPC #
    72053258967
  • Country of Origin Mexico
  • Category V-Belts

Dimensions

Top Width 55 mm
Outside Length 1499 mm

Details

Item V-Belt
V-Belt Section B
Number of Ribs 3
Groove Angle 40 Degrees
Thickness 12 mm
Material SBR
Construction Banded
Temp. Range -30 to 60°F
Core Cord Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.