1/4X300 FOOD PVC CLR TUBNG 250

  • Mfr # 77444501

  • Zoro # G021903493


product price:  $2.39
/ea
Sold in multiples of 300 for $717.00

Key Features

Max. Temp. (F)
+55° F
Tube Material
PVC - Type G
Outside Dia.
0.47 in
Inside Dia.
0.25 in
Min. Temp. (F)
-23° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77444501
Zoro #
G021903493
UPC #
072053641899
Country of Origin
United States

Dimensions

Outside Dia.
0.47 in
Inside Dia.
0.25 in

Details

Max. Temp. (F)
+55° F
Tube Material
PVC - Type G
Min. Temp. (F)
-23° F
Tube Color
Clear
Color
Clear

Description

RECOMMENDED FOR: Transferring compressed liquid and air in food and beverage applications. Approved for use in USDA meat and poultry plants. Non-toxic, FDA formula approved for food processing. Also suitable for potable water transfer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.