
1/4XRL PLANT XTRM 325 BRD RED
Mfr # 32192902
Zoro # G921903616
product price: $5.19
/eaSold in multiples of 625 for $3,243.75
Key Features
Max Temp
+100° F
Pneumatic Hose Color
Black
Outside Dia.
0.5 in
Pneumatic Hose Inside Dia
0.25 in
Tube Material
Nitrile - Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32192902
Zoro #
G921903616
UPC #
072053645224
Country of Origin
Mexico
Dimensions
Outside Dia.
0.5 in
Bend Radius (In.)
3 in
Details
Max Temp
+100° F
Pneumatic Hose Color
Black
Pneumatic Hose Inside Dia
0.25 in
Tube Material
Nitrile - Type C
Working Pressure (PSI)
325 psi
Cover Material
Modified Nitrile - Type C2
Description
RECOMMENDED FOR: Applications requiring a premium grade braided hose, with excellent flexibility and maximum resistance to air, water, petroleum oils, gasoline, kerosene and fuel oil (to +120 DegF) and lubricating oils (to +212 DegF).
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.