Shop GATES

1610M22 Industrial Micro-V M-Section Belts

  • Mfr # 917416122

  • Zoro # G821904751


product price:  $6,875.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

V-Belt Section
M
Number of Ribs
22
Top Width
8.14 in
Thickness
0.5 in
Outside Length
161 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
917416122
Zoro #
G821904751
UPC #
072053756517
Country of Origin
Mexico

Dimensions

Top Width
8.14 in
Thickness
0.5 in
Outside Length
161 in

Details

V-Belt Section
M
Number of Ribs
22
Material
Chloroprene
Reinforcing Cord Material
Polyester
Standards
RMA
Temp. Range
-31 Degrees to 175 Degrees F
Belt Series
Micro-V
Industry Number
917416122
Item
Multi Ribbed V-Belt

Description

Gates Micro-V belts ensure outstanding performance on any industrial multi-ribbed drive. They cover a multitude of industrial applications and are suitable for industrial drives in washing machines, textile machines, vacuum cleaners, lawn mowers, machine tools, medical equipment and many more. Exclusive truncated (shortened) profile gives Gates Micro-V belts increased flexibility, reduced heat buildup and allows performance at higher speeds on smaller diameter sheaves. The full line of Micro-V belt products includes slabs in several widths as well as single belts in J, K, L and M sections in order to perfectly match customer requirements.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.