Gates

1664 mm Outside Length, 19 mm Top Width, 8 Ribs


product price: $32.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • V-Belt Section PJ
  • Top Width 19 mm
  • Number of Ribs 8
  • Groove Angle 42 Degrees
  • Outside Length 1664 mm
See all product information

Product Information

  • Brand Gates
  • MFR # 650J8
  • Zoro # G7873129
  • UPC #
    72053520323
  • Country of Origin Mexico
  • Category V-Belts

Dimensions

Top Width 19 mm
Outside Length 1664 mm

Details

V-Belt Section PJ
Item Belt
Number of Ribs 8
Groove Angle 42 Degrees
Thickness 3 mm
Material Polychloroprene
Construction Multi Ribbed Belt
Temp. Range -34 to 82°F
Core Cord Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.