17X2160LI V-Belt, 2,235 mm Outside Length, 17 mm Top Width, 10 mm Thickness, 1 Ribs
Mfr # 17X2160LI
Zoro # G316090310
product price:Â $62.89
/eaKey Features
Industry Number
17X2160LI
Outside Length
2,235 mm
Number of Ribs
1
Top Width
17 mm
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17X2160LI
Zoro #
G316090310
UPC #
072053619966
Country of Origin
United States
Dimensions
Outside Length
2,235 mm
Top Width
17 mm
Thickness
10 mm
Belt Trade Size
17X
Rib Width
17 mm
Details
Item
V-Belt
Industry Number
17X2160LI
Number of Ribs
1
Reinforcing Cord Material
Polyester
Maximum Operating Temperature
140 Degrees F
Color
Black
Minimum Operating Temperature
-30 Degrees F
Belt Series
Metric Power V-Belts
Resistance Properties
Heat Resistant, Oil Resistant
Application
General Industrial
Edge Construction
Raw Edge
Number of Bands
1
Belt Material
Ethylene Elastomer
Standards
ARPM, REACH, RoHS2
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 17X2160LI, Number of Bands 1, Outside Length 2,235 mm, Reinforcing Cord Material Polyester, Thickness 10 mm, Top Width 17 mm, Belt Trade Size 17X, V-Belt Type Metric V-Belt, Application General Industrial, Belt Coating Not Applicable, Belt Series Metric Power V-Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -30 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.