17X875LI V-Belt, 940 mm Outside Length, 17 mm Top Width, 10 mm Thickness

  • Mfr # 17X875LI

  • Zoro # G216476658


product price: $19.39
/ea

Key Features

Top Width
17 mm
Belt Material
Ethylene Elastomer
Standards
ARPM, REACH, RoHS2
Outside Length
940 mm
Belt Trade Size
17X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17X875LI
Zoro #
G216476658
UPC #
072053619928
Country of Origin
United States

Dimensions

Top Width
17 mm
Outside Length
940 mm
Belt Trade Size
17X
Rib Width
17 mm
Thickness
10 mm

Details

Belt Material
Ethylene Elastomer
Standards
ARPM, REACH, RoHS2
Reinforcing Cord Material
Polyester
Application
General Industrial
Resistance Properties
Heat Resistant, Oil Resistant
Color
Black
Industry Number
17X875LI
Maximum Operating Temperature
140 Degrees F
Number of Bands
1
Minimum Operating Temperature
-30 Degrees F
Item
V-Belt
Edge Construction
Raw Edge
Belt Series
Metric Power V-Belts

Description

V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 17X875LI, Number of Bands 1, Outside Length 940 mm, Reinforcing Cord Material Polyester, Thickness 10 mm, Top Width 17 mm, Belt Trade Size 17X, V-Belt Type Metric V-Belt, Application General Industrial, Belt Coating Not Applicable, Belt Series Metric Power V-Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -30 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.