Shop LIGHT HOUSE BEAUTY
See all product information
Create Account
4LK870A Lawn & Garden V-Belt 0.5 x 87 in.
Mfr # LI3314652
Zoro # G111928047
product price:Â $37.75
/eaKey Features
V-Belt Section
LK
Industry Number
4LK870A
Top Width
1/2 in
Outside Length
87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LI3314652
- Zoro #
- G111928047
- UPC #
- 747432921908
- Country of Origin
- China
Dimensions
- Top Width
- 1/2 in
- Outside Length
- 87 in
Details
- Item
- V-Belt
- V-Belt Section
- LK
- Industry Number
- 4LK870A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.