Shop GATES
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
1830M30 Industrial Micro-V M-Section Belts
Mfr # 917418330
Zoro # G921904750
product price:Â $10,236.99
/eaKey Features
Reinforcing Cord Material
Polyester
Thickness
0.5 in
Top Width
11.1 in
Material
Chloroprene
V-Belt Section
M
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
917418330
Zoro #
G921904750
UPC #
072053756692
Country of Origin
Mexico
Dimensions
Thickness
0.5 in
Top Width
11.1 in
Outside Length
183 in
Details
Reinforcing Cord Material
Polyester
Material
Chloroprene
V-Belt Section
M
Number of Ribs
30
Temp. Range
-31 Degrees to 175 Degrees F
Belt Series
Micro-V
Item
Multi Ribbed V-Belt
Industry Number
917418330
Description
Gates Micro-V belts ensure outstanding performance on any industrial multi-ribbed drive. They cover a multitude of industrial applications and are suitable for industrial drives in washing machines, textile machines, vacuum cleaners, lawn mowers, machine tools, medical equipment and many more. Exclusive truncated (shortened) profile gives Gates Micro-V belts increased flexibility, reduced heat buildup and allows performance at higher speeds on smaller diameter sheaves. The full line of Micro-V belt products includes slabs in several widths as well as single belts in J, K, L and M sections in order to perfectly match customer requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.