Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1X100 FOOD PVC 100SD CLEAR

  • Mfr # 77444101

  • Zoro # G821904355


product price: $9.19
/ea
Sold in multiples of 100 for $919.00

Key Features

Vacuum Rating
28 in Hg
Tube Color
Clear
Min. Temp. (F)
-23° F
Tube Bend Radius
3 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77444101
Zoro #
G821904355
UPC #
072053309553
Country of Origin
United States

Dimensions

Tube Bend Radius
3 in
Inside Dia.
1 in
Outside Dia.
1.29 in

Details

Vacuum Rating
28 in Hg
Tube Color
Clear
Min. Temp. (F)
-23° F
Tube Material
PVC - Type G
Max. Temp. (F)
+55° F
Color
Clear

Description

RECOMMENDED FOR: Transfer of bulk food products via suction, pneumatic or gravity systems where sanitary hose is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.