1X100 FOOD PVC CLR TUBING 125

  • Mfr # 77444506

  • Zoro # G821903624


product price: $9.49
/ea
Sold in multiples of 100 for $949.00

Key Features

Color
Clear
Max. Temp. (F)
+55° F
Outside Dia.
1.31 in
Tube Color
Clear
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77444506
Zoro #
G821903624
UPC #
072053642018
Country of Origin
United States

Dimensions

Outside Dia.
1.31 in
Inside Dia.
1 in

Details

Color
Clear
Max. Temp. (F)
+55° F
Tube Color
Clear
Min. Temp. (F)
-23° F
Tube Material
PVC - Type G

Description

RECOMMENDED FOR: Transferring compressed liquid and air in food and beverage applications. Approved for use in USDA meat and poultry plants. Non-toxic, FDA formula approved for food processing. Also suitable for potable water transfer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.