Zoro Homepage

1X200 BG CHEMICAL+ XLPE 250SD

  • Mfr # 46950933

  • Zoro # G521904044


product price: $51.95
/ea
Sold in multiples of 200 for $10,390.00

Key Features

Temp. Range
-40° F to +121° F
Hose Inside Dia.
1 in
Max. Working Pressure (PSI)
250 psi
Hose Color
Clear
Vacuum Rating
30 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46950933
Zoro #
G521904044
UPC #
770075638612
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Bend Radius
5 in
Hose Outside Dia.
1.5 in

Details

Temp. Range
-40° F to +121° F
Max. Working Pressure (PSI)
250 psi
Hose Color
Clear
Vacuum Rating
30 in Hg
Color
Black
Tube Material
Gatron Modified Cross-linked Polyethylene - Type K
Hose Cover Material
EPDM - Type P

Description

RECOMMENDED FOR: Transfer of chemical products from a supply ship to an offshore drilling rig or platform; and for transfer applications on offshore or onshore drilling rigs or platforms. See Gates Chemical Resistance Table for proper hose selection.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.