NON-CONDUCTIVE FURNACE DOOR, 1 x 100, SOLD IN 100 FOOT LENGTH INCREMENTS
- Mfr # 4380-0100-100
- Zoro # G616501479
product price:Â
$
19.65
/ea
Sold in multiples of 100 for
$1,965.00
Key Features
Hose Inside Dia.
1 in
Hose Length
100 ft
Max. Working Pressure (PSI)
150 psi @ 68° F
Hose Color
White
Temp. Range
-40 Degrees to 130 Degrees C (-40 Degrees to 266 Degrees F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4380-0100-100
- Zoro #
- G616501479
- UPC #
- 746041327828
- Country of Origin
- Türkiye
- Max. Working Pressure (PSI)
- 150 psi @ 68° F
- Hose Color
- White
- Temp. Range
- -40 Degrees to 130 Degrees C (-40 Degrees to 266 Degrees F)
- Hose Cover Material
- Glass Fiber
- Reinforcement
- 2 Synthetic Fabric
- Material Hose Tube Material
- Ethylene Propylene Diene Monomer (EPDM)
Dimensions
- Hose Inside Dia.
- 1 in
- Hose Length
- 100 ft
- Hose Outside Dia.
- 1.38 in
- Bend Radius
- 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.