Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1X200 FUEL LP350

  • Mfr # 32201216

  • Zoro # G621904333


product price: $32.39
/ea
Sold in multiples of 200 for $6,478.00

Key Features

Bend Radius
15 in
Tube Material
Nitrile - Type C
Max. Temp.
+82° F
Vacuum Rating
15 in Hg
Outside Dia.
1.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32201216
Zoro #
G621904333
UPC #
770075438588
Country of Origin
Mexico

Dimensions

Bend Radius
15 in
Outside Dia.
1.51 in
Inside Dia.
1 in

Details

Tube Material
Nitrile - Type C
Max. Temp.
+82° F
Vacuum Rating
15 in Hg
Color
Black

Description

RECOMMENDED FOR: Liquid or gaseous propane, butane or any combination of these two mixtures. Can be used for natural gas (not to exceed 50 psi) under certain conditions such as: open/outside areas and well ventilated factory buildings (if local building codes permit).

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.