Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1X50 PLANT+ STEAM 250 WRAPPED

  • Mfr # 36021057

  • Zoro # G921904163


product price: $21.85
/ea
Sold in multiples of 50 for $1,092.50

Key Features

Hose Inside Dia.
1 in
Hose Color
Black
Color
Red
Tube Material
EPDM - Type P2
Temp. Range
-40° F to +232° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36021057
Zoro #
G921904163
UPC #
072053216202
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Outside Dia.
1.52 in
Bend Radius
11 in

Details

Hose Color
Black
Color
Red
Tube Material
EPDM - Type P2
Temp. Range
-40° F to +232° F
Vacuum Rating
20 in Hg
Hose Cover Material
Specially compounded elastomer - Type B1
Max. Working Pressure (PSI)
250 psi

Description

RECOMMENDED FOR: All types of steam - saturated and superheated - up to 250 PSI and +450 DegF (+232 DegC). Special compound cover for use in refineries and processing plants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.