
1X50 SAND BLAST 150D 1.87OD
Mfr # 41290100
Zoro # G721904622
product price: $29.95
/eaSold in multiples of 50 for $1,497.50
Key Features
Hose Color
Black
Hose Outside Dia.
1.87 in
Max. Working Pressure (PSI)
150 psi
Temp. Range
-40° F to +66° F
Hose Cover Material
SBR - Type D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41290100
Zoro #
G721904622
UPC #
072053216646
Country of Origin
Mexico
Dimensions
Hose Outside Dia.
1.87 in
Hose Inside Dia.
1 in
Bend Radius
12 in
Details
Hose Color
Black
Max. Working Pressure (PSI)
150 psi
Temp. Range
-40° F to +66° F
Hose Cover Material
SBR - Type D
Vacuum Rating
5 in Hg
Color
Black
Tube Material
Natural Rubber - Type D3
Description
RECOMMENDED FOR: Sand, shot-blasting work and wherever abrasive materials are carried at high velocity.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.