Zoro Homepage

2-1/2X100 MINE LW EMLS1000 BLK

  • Mfr # 36190811

  • Zoro # G321904404


product price: $58.65
/ea
Sold in multiples of 600 for $35,190.00

Key Features

Hose Color
Black
Hose Outside Dia.
3.34 in
Max. Working Pressure (PSI)
1000 psi
Tube Material
Chloroprene - Type A
Hose Inside Dia.
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36190811
Zoro #
G321904404
UPC #
072053674798
Country of Origin
India

Dimensions

Hose Outside Dia.
3.34 in
Hose Inside Dia.
2.5 in
Bend Radius
20 in

Details

Hose Color
Black
Max. Working Pressure (PSI)
1000 psi
Tube Material
Chloroprene - Type A
Vacuum Rating
10 in Hg
Temp. Range
-40° F to +100° F
Hose Cover Material
Specially compounded elastomer - Type C2
Color
Black

Description

RECOMMENDED FOR: Flexible connections in high-pressure water distribution and emulsion systems used in a variety of industries. The thick cover meets MSHA's self-extinguishing requirements, and is designed for the tough mining environment.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.