This item is Discontinued.

Gates 2 Groove Light Duty Sheave 2-3/4 in OD 2BK26.7/8

2 Groove Light Duty Sheave 2-3/4 in OD (Discontinued)

  • Mfr # 2BK26.7/8
  • Zoro # G7940846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2BK26.7/8
Zoro #
G7940846
UPC #
770075431107
Country of Origin
China

Dimensions

Pulley Outside Dia.
2-3/4 in
Pulley Bore Dia.
7/8 in
4L or A Belt Pitch Dia.
2 in
5L or B Belt Pitch Dia.
2.4 in

Details

Number of Grooves
2
For V-Belt Section
4L, 5L
Construction
Solid
Item
Light Duty Sheave

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.