Shop All V-Belt Pulleys
Gates
2 Groove Light Duty Sheave 5.35 in OD
Mfr # 2VP56 1.1/8
Zoro # G7961660
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.35 in
- Number of Grooves 2
- For V-Belt Section 3L, 4L, 5L
- Construction Web and Spoke
- Pulley Bore Dia. 1-1/8 in
Product Information
- Brand Gates
- MFR # 2VP56 1.1/8
- Zoro # G7961660
- UPC # 72053122299
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.35 in |
Pulley Bore Dia. | 1-1/8 in |
5L or B Belt Pitch Dia. | 4.3 in to 5.3 in |
3L Belt Pitch Dia. | 3.9 in to 4.7 in |
4L or A Belt Pitch Dia. | 4 in to 5 in |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 137" (A137)
- TRITAN AC Unit - Eccentric Locking Collar (RCSM16)
- DODGE 4040 X 2-15/16-KW Taper Lock Bushing (4040 X 2-15/16 117328)
- GLOBAL 1 1/8" ID 2Pc Clamp Collar, Stl, Bo (G2SC-112-B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.00 in OD (5V802)
- CONGRESS V-Belt Pulley, 1 Groove, 1.50" O.D. (CA0150X062)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 2 Groove 3.00 in OD (3V302)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X062KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X050)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 10.25 in OD (BK105)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 13.95 in OD (1363B)
- Gates Pulleys & Sheaves