This item is Discontinued.

Gates 2 Groove Light Duty Sheave 5.95 in OD 2VP62.7/8

2 Groove Light Duty Sheave 5.95 in OD (Discontinued)

  • Mfr # 2VP62.7/8
  • Zoro # G7963289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VP62.7/8
Zoro #
G7963289
UPC #
72053123203
Country of Origin
China

Dimensions

Pulley Outside Dia.
5.95 in
Pulley Bore Dia.
7/8 in
5L or B Belt Pitch Dia.
4.9 in to 5.9 in
3L Belt Pitch Dia.
4.5 in to 5.3 in
4L or A Belt Pitch Dia.
4.6 in to 5.6 in

Details

Number of Grooves
2
For V-Belt Section
3L, 4L, 5L
Construction
Web and Spoke
Item
Light Duty Sheave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.