Shop GATES

2/11M1220JB Polyflex JB Belts

  • Mfr # 89142122

  • Zoro # G821905703


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
11M/JB
Number of Ribs
2
Top Width
0.98 in
Thickness
0.28 in
Outside Length
47.32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
89142122
Zoro #
G821905703
UPC #
072053244472
Country of Origin
United States

Dimensions

Top Width
0.98 in
Thickness
0.28 in
Outside Length
47.32 in

Details

V-Belt Section
11M/JB
Number of Ribs
2
Material
Polyurethane
Reinforcing Cord Material
Polyester
Temp. Range
-65 Degrees to 185 Degrees F
Belt Series
Polyflex JB
Industry Number
89142122
Item
Banded V-Belt

Description

Developed by Gates and produced to patented manufacturing processes, these belts provide more load-carrying capacity at higher speeds to small multiple V-belt precision drives. This results in significant cost savings and improved design freedom.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.