This item is Discontinued.

Gates 2159 mm Outside Length, 60 mm Top Width, 4 Ribs 4/A83

2159 mm Outside Length, 60 mm Top Width, 4 Ribs (Discontinued)

  • Mfr # 4/A83
  • Zoro # G7863259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4/A83
Zoro #
G7863259
UPC #
72053274967
Country of Origin
Mexico

Dimensions

Top Width
60 mm
Outside Length
2159 mm
Thickness
10 mm

Details

V-Belt Section
A
Item
V-Belt
Number of Ribs
4
Groove Angle
40 Degrees
Material
SBR
Construction
Banded
Temp. Range
-30 to 60°F
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.