Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2230V275 Multi-Speed Belt

  • Mfr # 98040358

  • Zoro # G521903481


product price: $173.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
RVS-R
Number of Ribs
1
Outside Length
27.95 in
Thickness
0.31 in
Top Width
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98040358
Zoro #
G521903481
UPC #
072053108255
Country of Origin
Mexico

Dimensions

Outside Length
27.95 in
Thickness
0.31 in
Top Width
1.38 in

Details

V-Belt Section
RVS-R
Number of Ribs
1
Reinforcing Cord Material
Polyester
Material
Notched

Description

Power transmission systems do more than operate at constant speeds with constant outputs. Customers increasingly need variable speed systems to regulate the speed and rotational force, or output torque, of critical mechanical equipment. Our Multi-Speed belts are engineered for efficiency, energy savings and increased productivity at a wide range of speeds and speed ratios.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.