Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X100 AG PVC SOL 70SD CLR

  • Mfr # 77442104

  • Zoro # G421904298


product price: $15.75
/ea
Sold in multiples of 100 for $1,575.00

Key Features

Outside Dia.
2.36 in
Max. Temp.
+55° F
Bend Radius
6 in
Vacuum Rating
28 in Hg
Inside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77442104
Zoro #
G421904298
UPC #
072053308594
Country of Origin
United States

Dimensions

Outside Dia.
2.36 in
Bend Radius
6 in
Inside Dia.
2 in

Details

Max. Temp.
+55° F
Vacuum Rating
28 in Hg
Tube Material
PVC - Type G
Color
Clear

Description

RECOMMENDED FOR: Conveying water and light chemical solutions where a clear PVC hose with a white helix is desirable for heavy-duty applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.