Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X100 AG PVC SOLUTION 60SD

  • Mfr # 77445204

  • Zoro # G021904094


product price: $20.59
/ea
Sold in multiples of 100 for $2,059.00

Key Features

Outside Dia.
2.49 in
Color
Black
Inside Dia.
2 in
Tube Material
EPDM - Type P
Bend Radius
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77445204
Zoro #
G021904094
UPC #
072053641486
Country of Origin
United States

Dimensions

Outside Dia.
2.49 in
Inside Dia.
2 in
Bend Radius
9 in

Details

Color
Black
Tube Material
EPDM - Type P
Vacuum Rating
28 in Hg
Max. Temp.
+60° F

Description

RECOMMENDED FOR: Suction and discharge applications where lightweight, flexible hose is needed for transferring mild diluted chemicals and agricultural spray and fertilizer applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.