
2X100 FOOD O&D 150SD WHI CORR
Mfr # 31330004
Zoro # G421904915
product price: $53.25
/eaSold in multiples of 100 for $5,325.00
Key Features
Inside Dia.
2 in
Tube Bend Radius
6 in
Outside Dia.
2.55 in
Vacuum Rating
30 in Hg
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31330004
Zoro #
G421904915
UPC #
072053643756
Country of Origin
United States
Dimensions
Inside Dia.
2 in
Tube Bend Radius
6 in
Outside Dia.
2.55 in
Details
Vacuum Rating
30 in Hg
Color
White
Tube Material
Modified Nitrile - Type C2
Max. Temp. (F)
+110° F
Min. Temp. (F)
-40° F
Tube Color
White
Description
RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of food products such as animal fat, vegetable oil and other edible oils at temperatures up to +230 DegF requiring FDA sanitary hose. Also suitable for ice cream and other dairy products requiring 3A-Class 3 standards.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.