Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X100 FOOD OIL&DAIRY150SD MFLX

  • Mfr # 31330102

  • Zoro # G221904849


product price: $75.89
/ea
Sold in multiples of 100 for $7,589.00
Free Shipping & Returns

Key Features

Inside Dia.
2 in
Tube Material
Modified Nitrile - Type C2
Tube Bend Radius
4 in
Min. Temp. (F)
-40° F
Outside Dia.
2.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31330102
Zoro #
G221904849
UPC #
770075621850
Country of Origin
United States

Dimensions

Inside Dia.
2 in
Tube Bend Radius
4 in
Outside Dia.
2.49 in

Details

Tube Material
Modified Nitrile - Type C2
Min. Temp. (F)
-40° F
Vacuum Rating
30 in Hg
Tube Color
White
Max. Temp. (F)
+110° F
Color
White

Description

RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of food products such as animal fat, vegetable oil, and other edible oils at temperatures up to +230 DegF requiring FDA sanitary hose. Also suitable for ice cream and other dairy products requiring 3A-Class 3 standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.