Zoro Homepage

2X100 FOOD PVC CLEAR TUBING 75

  • Mfr # 77444509

  • Zoro # G921904170


product price: $31.29
/ea
Sold in multiples of 100 for $3,129.00

Key Features

Tube Material
PVC - Type G
Tube Color
Clear
Min. Temp. (F)
-23° F
Inside Dia.
2 in
Outside Dia.
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77444509
Zoro #
G921904170
UPC #
072053642032
Country of Origin
United States

Dimensions

Inside Dia.
2 in
Outside Dia.
2.5 in

Details

Tube Material
PVC - Type G
Tube Color
Clear
Min. Temp. (F)
-23° F
Max. Temp. (F)
+55° F
Color
Clear

Description

RECOMMENDED FOR: Transferring compressed liquid and air in food and beverage applications. Approved for use in USDA meat and poultry plants. Non-toxic, FDA formula approved for food processing. Also suitable for potable water transfer.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.