Zoro Homepage

2X100 FOOD PVC DRY GOODS 40SD

  • Mfr # 77444420

  • Zoro # G021904469


product price: $32.79
/ea
Sold in multiples of 100 for $3,279.00

Key Features

Outside Dia.
2.37 in
Inside Dia.
2 in
Tube Material
PVC - Type G
Tube Color
Clear
Tube Bend Radius
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77444420
Zoro #
G021904469
UPC #
072053641615
Country of Origin
United States

Dimensions

Outside Dia.
2.37 in
Inside Dia.
2 in
Tube Bend Radius
4 in

Details

Tube Material
PVC - Type G
Tube Color
Clear
Max. Temp. (F)
+55° F
Color
Clear
Min. Temp. (F)
-23° F
Vacuum Rating
28 in Hg

Description

RECOMMENDED FOR: Transfer of bulk food products via suction, pneumatic or gravity systems where sanitary hose is required. Used in pneumatic conveying systems for powders, pellets or granular materials where a static-conductive hose is needed.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.