Zoro Homepage

2X100 FOOD XTREME 250SD WHITE

  • Mfr # 31320218

  • Zoro # G421904205


product price: $75.49
/ea
Sold in multiples of 100 for $7,549.00
Free Shipping & Returns

Key Features

Vacuum Rating
30 in Hg
Min. Temp. (F)
-40° F
Tube Color
White
Tube Bend Radius
6 in
Outside Dia.
2.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31320218
Zoro #
G421904205
UPC #
072053643312
Country of Origin
United States

Dimensions

Tube Bend Radius
6 in
Outside Dia.
2.62 in
Inside Dia.
2 in

Details

Vacuum Rating
30 in Hg
Min. Temp. (F)
-40° F
Tube Color
White
Color
White
Tube Material
Sanitron - Type S
Max. Temp. (F)
+110° F

Description

RECOMMENDED FOR: Transfer of milk, juice, beer, soft drinks, pharmaceuticals, cosmetics or water-based products requiring a FDA sanitary hose. Also suitable for many dry bulk products via suction, pneumatic or gravity where a sanitary hose is required.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.