Zoro Homepage

2X100 FUEL PVC VAPOR REC 5SD

  • Mfr # 77447020

  • Zoro # G421904465


product price: $28.39
/ea
Sold in multiples of 100 for $2,839.00

Key Features

Bend Radius
2 in
Max. Temp.
+60° F
Tube Material
Polyurethane - Type U
Color
Clear
Inside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77447020
Zoro #
G421904465
UPC #
072053641691
Country of Origin
United States

Dimensions

Bend Radius
2 in
Inside Dia.
2 in
Outside Dia.
2.43 in

Details

Max. Temp.
+60° F
Tube Material
Polyurethane - Type U
Color
Clear

Description

RECOMMENDED FOR: Vapor Recovery for use with Gates Fuel Master and Fuel Master PVC. Can also be used for ducting, dust and light abrasive material handling.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.