5 Inch X 75 Ft UCET, Urethane Covered EPDM Tube Hose, Discharge, F & M Camlocks
- Mfr # UCET-5x75-F-MCAM
- Zoro # G915917957
product price:Â
$
932.99
/ea
Key Features
Tube Material
EPDM Rubber Tube
Color
Black
Max. Pressure
600 psi
Reinforcement
35 Ply High Tensile Strength Polyester Spirals
Length
75 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCET-5x75-F-MCAM
- Zoro #
- G915917957
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 75 ft
- Inside Dia.
- 5 in
Details
- Tube Material
- EPDM Rubber Tube
- Color
- Black
- Max. Pressure
- 600 psi
- Reinforcement
- 35 Ply High Tensile Strength Polyester Spirals
Description
- Lightweight: Easy to Handle Move
- Durable: Tough Polyurethane Cover
- Pliable: Expands Over Most Ends
- Strong: High WP/Tensile/Pull Strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.