Zoro Homepage

2X100 WATER PVC 100SD

  • Mfr # 77441505

  • Zoro # G821905062


product price: $17.39
/ea
Sold in multiples of 100 for $1,739.00

Key Features

Inside Dia.
2 in
Max. Temp.
+60° F
Vacuum Rating
28 in Hg
Bend Radius
4 in
Outside Dia.
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77441505
Zoro #
G821905062
UPC #
770075699125
Country of Origin
United States

Dimensions

Inside Dia.
2 in
Bend Radius
4 in
Outside Dia.
2.6 in

Details

Max. Temp.
+60° F
Vacuum Rating
28 in Hg
Tube Material
PVC - Type G1
Color
Clear

Description

RECOMMENDED FOR: Heavy-duty PVC suction and discharge hose designed for applications requiring combined vacuum and higher working pressures. Excellent for use as a fish suction hose and for rental/construction pumping.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.