Zoro Homepage

2X10FT AIR DUCT 5SD

  • Mfr # 46634118

  • Zoro # G321904251


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Cover Material
Chloroprene - Type A
Color
Black
Min. Bend Radius
2 in
Tube Material
Chloroprene - Type A
Temp. Range
-34° F to +121° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46634118
Zoro #
G321904251
UPC #
770075543886
Country of Origin
United States

Dimensions

Min. Bend Radius
2 in
Outside Dia.
2.19 in
Hose Inside Dia.
2 in

Details

Cover Material
Chloroprene - Type A
Color
Black
Tube Material
Chloroprene - Type A
Temp. Range
-34° F to +121° F
Vacuum Rating
3 in Hg
Working Pressure (PSI)
5 psi
Hose Color
Black

Description

RECOMMENDED FOR: Heating and ventilating applications, such as air intake for butane conversion units, air and heater ducts, defroster lines, air cleaner connections to carburetor, exhaust ducts, vent lines for trailer sewers and drains.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.