
2X50 FOOD PVC 35 2-1/2-OD
Mfr # 77441532
Zoro # G321904480
product price: $24.85
/eaSold in multiples of 50 for $1,242.50
Key Features
Outside Dia.
2.5 in
Inside Dia.
2 in
Max. Temp. (F)
+65° F
Tube Color
Clear
Min. Temp. (F)
-31° F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77441532
Zoro #
G321904480
UPC #
770075697435
Country of Origin
United States
Dimensions
Outside Dia.
2.5 in
Inside Dia.
2 in
Details
Max. Temp. (F)
+65° F
Tube Color
Clear
Min. Temp. (F)
-31° F
Tube Material
PVC - Type G
Color
Clear
Description
RECOMMENDED FOR: This hose has good oil-resistance, excellent resistance to acids, alkalis, and many solvents except esters, ketones and aromatic hydrocarbons. Formulated to meet applicable FDA criteria.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.