Zoro Homepage

2X50 FUEL LP350

  • Mfr # 33200939

  • Zoro # G821903631


product price: $74.25
/ea
Sold in multiples of 600 for $44,550.00

Key Features

Tube Material
Chloroprene - Type A
Outside Dia.
2.86 in
Max. Temp.
+82° F
Inside Dia.
2 in
Bend Radius
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33200939
Zoro #
G821903631
UPC #
072053642735
Country of Origin
United States

Dimensions

Outside Dia.
2.86 in
Inside Dia.
2 in
Bend Radius
14 in

Details

Tube Material
Chloroprene - Type A
Max. Temp.
+82° F
Vacuum Rating
10 in Hg
Color
Black

Description

RECOMMENDED FOR: Liquid or gaseous propane, butane or any combination of these two mixtures. Can be used for natural gas (not to exceed 50 psi) under certain conditions such as: open/outside areas and well ventilated factory buildings (if local building codes permit).

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.