Zoro Homepage

2X50 MINE AIRDRILL 500

  • Mfr # 36180051

  • Zoro # G421903529


product price: $63.89
/ea
Sold in multiples of 50 for $3,194.50

Key Features

Tube Material
Chloroprene - Type A
Cover Material
Natural Rubber - Type D3
Bend Radius (In.)
14 in
Max Temp
+100° F
Pneumatic Hose Inside Dia
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36180051
Zoro #
G421903529
UPC #
072053213737
Country of Origin
United States

Dimensions

Bend Radius (In.)
14 in
Outside Dia.
2.77 in

Details

Tube Material
Chloroprene - Type A
Cover Material
Natural Rubber - Type D3
Max Temp
+100° F
Pneumatic Hose Inside Dia
2 in
Pneumatic Hose Color
Black
Working Pressure (PSI)
500 psi

Description

RECOMMENDED FOR: Extra heavy-duty, high-pressure use on industrial, construction and pneumatic mining applications requiring wire-braided hose with an oil-resistant tube and abrasion-resistant cover.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.