
2X50 PLANT STEAM 250 WRAPPED
Mfr # 36050681
Zoro # G821904386
product price: $45.59
/eaSold in multiples of 50 for $2,279.50
Key Features
Tube Material
EPDM - Type P2
Max. Working Pressure (PSI)
250 psi
Bend Radius
25 in
Hose Cover Material
EPDM - Type P2
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36050681
Zoro #
G821904386
UPC #
072053458510
Country of Origin
India
Dimensions
Bend Radius
25 in
Hose Outside Dia.
2.66 in
Hose Inside Dia.
2 in
Details
Tube Material
EPDM - Type P2
Max. Working Pressure (PSI)
250 psi
Hose Cover Material
EPDM - Type P2
Color
Black
Hose Color
Black
Vacuum Rating
10 in Hg
Temp. Range
-40° F to +232° F
Description
RECOMMENDED FOR: All types of steam - saturated and superheated - up to 250 PSI and +450 DegF (+232 DegC).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.