Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X50CTN MINE SPRAY 1000 YLW

  • Mfr # 36190760

  • Zoro # G621904722


product price: $35.19
/ea
Sold in multiples of 50 for $1,759.50

Key Features

Hose Cover Material
Modified Nitrile - Type C2
Hose Inside Dia.
2 in
Vacuum Rating
10 in Hg
Tube Material
EPDM - Type P
Bend Radius
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36190760
Zoro #
G621904722
UPC #
072053213492
Country of Origin
India

Dimensions

Hose Inside Dia.
2 in
Bend Radius
25 in
Hose Outside Dia.
2.45 in

Details

Hose Cover Material
Modified Nitrile - Type C2
Vacuum Rating
10 in Hg
Tube Material
EPDM - Type P
Temp. Range
-40° F to +100° F
Hose Color
Black
Max. Working Pressure (PSI)
1000 psi
Color
Yellow

Description

RECOMMENDED FOR: High-pressure water service in underground mining applications and hot water washdown service. The thick cover meets MSHA's self-extinguishing requirements and is designed for the tough mining environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.